48X65X9-R2LS32-S
Description
48X65X9-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Part # 48X65X9-R2LS32-S
BDI # 21943130
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
9
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48
Inch - Metric:
Metric
48X70X7-R2LS32-S
Description
48X70X7-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Part # 48X70X7-R2LS32-S
BDI # 21943318
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
71.374
Nominal Width - Millimeter:
17.78
Housing Bore - Inch:
2.81
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.7
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
48X72X7-R2LS32-S
Description
48X72X7-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 48X72X7-R2LS32-S
BDI # 21524594
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48
Inch - Metric:
Metric
Other Features:
Small Bore
48X70X8-R2LS32-S
Description
48X70X8-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 48X70X8-R2LS32-S
BDI # 21524591
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48
Inch - Metric:
Metric
Other Features:
Small Bore