24700-6477
Description
24700-6477 OIL SEAL ; 338MM ID 365MM OD 16MM W
Part # 24700-6477
BDI # 22829260
Features
Housing Bore - Millimeter:
365.125
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
14.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13.312
Shaft Diameter - Millimeter:
338.125
Inch - Metric:
Inch
25003-7969
Description
25003-7969 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25003-7969
BDI # 22808281
Features
Housing Bore - Millimeter:
388.925
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
15.312
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
13.312
Shaft Diameter - Millimeter:
338.125
Inch - Metric:
Inch