21238-4140
Description
21238-4140 OIL SEAL ; NON-RETURNABLE 362MM ID 413MM OD 21MM W
Part # 21238-4140
BDI # 22812219
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
14.25
Shaft Diameter - Millimeter:
361.95
Inch - Metric:
Inch
21339-3189
Description
21339-3189 OIL SEAL ; 362MM ID 465MM OD 51MM W
Part # 21339-3189
BDI # 22840651
Features
Housing Bore - Millimeter:
465.125
Nominal Width - Millimeter:
50.8
Housing Bore - Inch:
18.312
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
2
Shaft Diameter - Inch:
14.25
Shaft Diameter - Millimeter:
361.95
Inch - Metric:
Inch
25003-5062
Description
25003-5062 OIL SEAL ; 362MM ID 400MM OD 19MM W
Part # 25003-5062
BDI # 22842449
Features
Housing Bore - Millimeter:
400.05
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14.25
Shaft Diameter - Millimeter:
361.95
Inch - Metric:
Inch
25001-5062
Description
25001-5062 OIL SEAL ; NON-RETURNABLE 362MM ID 400MM OD 19MM W
Part # 25001-5062
BDI # 22825856
Features
Housing Bore - Millimeter:
400.05
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14.25
Shaft Diameter - Millimeter:
361.95
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
16.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
14.25
Shaft Diameter - Millimeter:
361.95
Inch - Metric:
Inch