25003-9303
Description
25003-9303 OIL SEAL ; 429MM ID 479MM OD 21MM W
Part # 25003-9303
BDI # 22816784
Features
Housing Bore - Millimeter:
479.425
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
18.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
16.875
Shaft Diameter - Millimeter:
428.625
Inch - Metric:
Inch
25045-3244
Description
25045-3244 OIL SEAL ; NON-RETURNABLE 429MM ID 467MM OD 19MM W
Part # 25045-3244
BDI # 22824732
Features
Housing Bore - Millimeter:
466.725
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16.875
Shaft Diameter - Millimeter:
428.625
Inch - Metric:
Inch