21852-6967
Description
21852-6967 OIL SEAL ; 438MM ID 476MM OD 19MM W
Part # 21852-6967
BDI # 22814483
Features
Housing Bore - Millimeter:
476.25
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.25
Shaft Diameter - Millimeter:
438.15
Inch - Metric:
Inch
24700-0305
Description
24700-0305 OIL SEAL ; 438MM ID 476MM OD 19MM W
Part # 24700-0305
BDI # 22836521
Features
Housing Bore - Millimeter:
476.25
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.25
Shaft Diameter - Millimeter:
438.15
Inch - Metric:
Inch
21086-4192
Description
21086-4192 OIL SEAL ; 438MM ID 489MM OD 24MM W
Part # 21086-4192
BDI # 22833792
Features
Housing Bore - Millimeter:
488.95
Nominal Width - Millimeter:
23.825
Housing Bore - Inch:
19.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.938
Shaft Diameter - Inch:
17.25
Shaft Diameter - Millimeter:
438.15
Inch - Metric:
Inch
25003-4663
Description
25003-4663 OIL SEAL ; 438MM ID 476MM OD 16MM W
Part # 25003-4663
BDI # 22846848
Features
Housing Bore - Millimeter:
476.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
18.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
17.25
Shaft Diameter - Millimeter:
438.15
Inch - Metric:
Inch
25144-6967
Description
25144-6967 OIL SEAL ; NON-RETURNABLE 438MM ID 476MM OD 19MM W
Part # 25144-6967
BDI # 22827646
Features
Housing Bore - Millimeter:
476.25
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
18.75
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.25
Shaft Diameter - Millimeter:
438.15
Inch - Metric:
Inch