24700-0321
Description
24700-0321 OIL SEAL ; 454MM ID 505MM OD 19MM W
Part # 24700-0321
BDI # 22828110
Features
Housing Bore - Millimeter:
504.825
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
17.875
Shaft Diameter - Millimeter:
454.025
Inch - Metric:
Inch
21238-4204
Description
21238-4204 OIL SEAL ; NON-RETURNABLE 454MM ID 505MM OD 21MM W
Part # 21238-4204
BDI # 22832147
Features
Housing Bore - Millimeter:
504.825
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
19.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
17.875
Shaft Diameter - Millimeter:
454.025
Inch - Metric:
Inch
25003-4815
Description
25003-4815 OIL SEAL ; 454MM ID 479MM OD 13MM W
Part # 25003-4815
BDI # 22833542
Features
Housing Bore - Millimeter:
479.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
18.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
17.875
Shaft Diameter - Millimeter:
454.025
Inch - Metric:
Inch