Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.375
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
161.925
Series:
70
Inch - Metric:
Inch
Length - Millimeter:
279.4
Other Features:
10 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch:
11
20044 / 2X3.061X0.25 HM21 R
Description
CRSEAL 20044 / 2X3.061X0.25 HM21 R SEAL
Part # 20044
BDI # 1245576
Features
Housing Bore - Millimeter:
77.749
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.061
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604568
20045 / 2X3.061X0.375 CRW1 R
Description
CRSEAL 20045 / 2X3.061X0.375 CRW1 R ; SGL LIP SEAL
Part # 20045
BDI # 1245577
Features
Housing Bore - Millimeter:
77.749
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.061
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183703
20098 / 2X3.189X0.469 CRWH1 R
Description
CRSEAL 20098 / 2X3.189X0.469 CRWH1 R ; SGL LIP SEAL
Part # 20098
BDI # 1243454
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183709
20148 / 2X3.623X0.25 HM21 R
Description
CRSEAL 20148 / 2X3.623X0.25 HM21 R SEAL
Part # 20148
BDI # 1245610
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603502