550085 / 2.063X2.875X0.375 CRSA1 R
Description
CRSEAL 550085 / 2.063X2.875X0.375 CRSA1R ; DBL LIP SEAL
Part # 550085
BDI # 1254012
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186553
20560 / 2.063X2.938X0.344 X15 R
Description
CRSEAL 20560 / 2.063X2.938X0.344 X15 R ; NON-RETURNABLE LIP SEAL
Part # 20560
BDI # 1245779
Features
Housing Bore - Millimeter:
74.625
Nominal Width - Millimeter:
8.738
Housing Bore - Inch:
2.938
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
604121
20608 / 2.063X3X0.313 HM21 R
Description
CRSEAL 20608 / 2.063X3X0.313 HM21 R ; NON-RETURNABLE SGL LIP SEAL
Part # 20608
BDI # 1245788
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603441
20747 / 2.063X3.251X0.438 CRWHA1 R
Description
CRSEAL 20747 / 2.063X3.251X0.438 CRWHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 20747
BDI # 1245817
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605138
20520 / 2.063X2.561X0.313 CRW1 V
Description
CRSEAL 20520 / 2.063X2.561X0.313 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 20520
BDI # 1243482
Features
Housing Bore - Millimeter:
65.049
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.561
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604860