Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
199643
25003-3427
Description
25003-3427 HI-PERFORMANCE SEAL ; 59MM IDX81MM OD X 13MM W
Part # 25003-3427
BDI # 22847584
Features
Housing Bore - Millimeter:
81.128
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.194
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
24600-1561
Description
24600-1561 HI-PERFORMANCE SEAL ; 59MM ID 79MM OD 10MM W
Part # 24600-1561
BDI # 22818469
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
24620-1575
Description
24620-1575 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24620-1575
BDI # 1321458
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
24128-2815
Description
24128-2815 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24128-2815
BDI # 1320092
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch