Page 1 of 4

Next

Compare

COMPARE

T28S5005

Description
T28S5005 DC MOTOR ; POR BUFFALO PUMP 30 HP LC2812ATZ TEFC

BALDOR-RELIANCE

Part # T28S5005

BDI # 21822058

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.374
Sync RPM: 2000
Shaft Diameter - Millimeter: 60.3
Overall Length - Inch: 46.88

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Base to Center Height - Millimeter: 177.8
Mounting Method: TP Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B543091

Description
B543091 ; POR 75HP DC MOTOR

BALDOR-RELIANCE

Part # B543091

BDI # 21809072

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.374
Sync RPM: 1750
Shaft Diameter - Millimeter: 60.3
Overall Length - Inch: 37.63

Current: DC
Inch - Metric: Inch
Horse Power: 75HP
Base to Center Height - Millimeter: 177.8
Mounting Method: Foot Mounted | F2 Face

Price Inventory : Available to order
Loading Price
QTY
CXT3506T

COMPARE

CXT3506T

Description
CXT3506T AC MOTOR ; POR 50HP 1185RPM 3PH 60HZ 365TC A36062M

BALDOR-RELIANCE

Part # CXT3506T

BDI # 26356387

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.374
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 60.3

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B421991

Description
B421991 ; POR 25HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B421991

BDI # 21801134

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.374
Sync RPM: 1750 | 1950
Shaft Diameter - Millimeter: 60.3
Overall Length - Inch: 41.62

Current: DC
Inch - Metric: Inch
Horse Power: 25HP
Base to Center Height - Millimeter: 177.8
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D5050R

COMPARE

D5050R

Description
D5050R SHUNT WOUND DC MOTOR ; 50 1750 MC2812ATZ DPG 500V

BALDOR-RELIANCE

Part # D5050R

BDI # 126458

Features

Enclosure: DPG
Shaft Diameter - Inch: 2.374
Sync RPM: 1750
Shaft Diameter - Millimeter: 60.3
Overall Length - Inch: 37.38

Current: DC
Inch - Metric: Inch
Horse Power: 50HP
Base to Center Height - Millimeter: 177.8
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY