Features
Housing Bore - Millimeter:
88
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
2.795
Shaft Diameter - Millimeter:
71
Inch - Metric:
Metric
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
611099
24600-2077
Description
24600-2077 HI-PERFORMANCE SEAL ; 71MM ID 88MM OD 12MM W
Part # 24600-2077
BDI # 22831471
Features
Housing Bore - Millimeter:
88.011
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
3.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
2.795
Shaft Diameter - Millimeter:
70.993
Inch - Metric:
Inch