28464 / 2.844X4.003X0.438 CRWH1 R
Description
CRSEAL 28464 / 2.844X4.003X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 28464
BDI # 1249298
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.844
Shaft Diameter - Millimeter:
72.238
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184870
28474 / 2.844X4.003X0.5 CRWH1 V
Description
CRSEAL 28474 / 2.844X4.003X0.5 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 28474
BDI # 1249299
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.844
Shaft Diameter - Millimeter:
72.238
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184871
28425 / 2.844X3.939X0.5 CRWA1 R
Description
CRSEAL 28425 / 2.844X3.939X0.5 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 28425
BDI # 1249294
Features
Housing Bore - Millimeter:
100.051
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.939
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.844
Shaft Diameter - Millimeter:
72.238
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604040
28426 / 2.844X3.939X0.55 CRWHA1 R
Description
CRSEAL 28426 / 2.844X3.939X0.55 CRWHA1 R ; DBL LIP SEAL
Part # 28426
BDI # 1243906
Features
Housing Bore - Millimeter:
100.051
Nominal Width - Millimeter:
13.97
Housing Bore - Inch:
3.939
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.844
Shaft Diameter - Millimeter:
72.238
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184867
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.844
Shaft Diameter - Millimeter:
72.238
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
200059