24756-8365
Description
24756-8365 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24756-8365
BDI # 22804275
Features
Housing Bore - Millimeter:
570.001
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.472
Shaft Diameter - Millimeter:
519.989
Inch - Metric:
Inch
24700-8364
Description
24700-8364 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24700-8364
BDI # 22805477
Features
Housing Bore - Millimeter:
570.001
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
22.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
20.472
Shaft Diameter - Millimeter:
519.989
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
570.001
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
22.441
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
20.472
Shaft Diameter - Millimeter:
519.989
Inch - Metric:
Inch
24700-8365
Description
24700-8365 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24700-8365
BDI # 22805116
Features
Housing Bore - Millimeter:
570.001
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
22.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.472
Shaft Diameter - Millimeter:
519.989
Inch - Metric:
Inch
25003-6830
Description
25003-6830 OIL SEAL ; 520MM ID 558MM OD 19MM W
Part # 25003-6830
BDI # 22820721
Features
Housing Bore - Millimeter:
558.089
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21.972
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.472
Shaft Diameter - Millimeter:
519.989
Inch - Metric:
Inch