26080-5154
Description
26080-5154 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 26080-5154
BDI # 22803469
Features
Housing Bore - Millimeter:
599.999
Nominal Width - Millimeter:
23.495
Housing Bore - Inch:
23.622
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.925
Shaft Diameter - Inch:
21.654
Shaft Diameter - Millimeter:
550.012
Inch - Metric:
Inch
24765-2724
Description
24765-2724 OIL SEAL ; 550MM ID 600MM OD 22MM W
Part # 24765-2724
BDI # 22840266
Features
Housing Bore - Millimeter:
599.999
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
23.622
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
21.654
Shaft Diameter - Millimeter:
550.012
Inch - Metric:
Inch
24610-2724
Description
24610-2724 OIL SEAL ; 550MM ID 600MM OD 22MM W
Part # 24610-2724
BDI # 22840104
Features
Housing Bore - Millimeter:
599.999
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
23.622
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
21.654
Shaft Diameter - Millimeter:
550.012
Inch - Metric:
Inch
25003-3400
Description
25003-3400 OIL SEAL ; NON-RETURNABLE 550MM ID 601MM OD 21MM W
Part # 25003-3400
BDI # 22814655
Features
Housing Bore - Millimeter:
600.812
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
23.654
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
21.654
Shaft Diameter - Millimeter:
550.012
Inch - Metric:
Inch
24600-5492
Description
24600-5492 OIL SEAL ; 550MM ID 600MM OD 23MM W
Part # 24600-5492
BDI # 22813835
Features
Housing Bore - Millimeter:
599.999
Nominal Width - Millimeter:
23.495
Housing Bore - Inch:
23.622
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.925
Shaft Diameter - Inch:
21.654
Shaft Diameter - Millimeter:
550.012
Inch - Metric:
Inch