21243-4279
Description
21243-4279 OIL SEAL ; 572MM ID 622MM OD 22MM W
Part # 21243-4279
BDI # 22839370
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
25003-1224
Description
25003-1224 OIL SEAL ; LARGE BORE 572MM ID X 597MM OD X 13MM W
Part # 25003-1224
BDI # 22820195
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
23.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
24700-0411
Description
24700-0411 OIL SEAL ; 572MM ID 616MM OD 19MM W
Part # 24700-0411
BDI # 22832237
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
25003-1305
Description
25003-1305 OIL SEAL ; 572MM ID 594MM OD 10MM W
Part # 25003-1305
BDI # 22834686
Features
Housing Bore - Millimeter:
593.725
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
23.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
21247-4279
Description
21247-4279 OIL SEAL ; 572MM ID 622MM OD 22MM W
Part # 21247-4279
BDI # 22838631
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch