24700-2543
Description
24700-2543 OIL SEAL ; 730MM ID 794MM OD 25MM W
Part # 24700-2543
BDI # 22839828
Features
Housing Bore - Millimeter:
794.004
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
31.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
28.74
Shaft Diameter - Millimeter:
729.996
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
779.983
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
30.708
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
28.74
Shaft Diameter - Millimeter:
729.996
Inch - Metric:
Inch
25003-2796
Description
25003-2796 OIL SEAL ; 730MM ID 794MM OD 19MM W
Part # 25003-2796
BDI # 22824728
Features
Housing Bore - Millimeter:
794.004
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
31.26
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
28.74
Shaft Diameter - Millimeter:
729.996
Inch - Metric:
Inch
24715-2543
Description
24715-2543 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24715-2543
BDI # 22808413
Features
Housing Bore - Millimeter:
794.004
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
31.26
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
28.74
Shaft Diameter - Millimeter:
729.996
Inch - Metric:
Inch
24700-4487
Description
24700-4487 OIL SEAL ; 730MM ID 794MM OD 26MM W
Part # 24700-4487
BDI # 22810191
Features
Housing Bore - Millimeter:
793.979
Nominal Width - Millimeter:
25.578
Housing Bore - Inch:
31.259
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.007
Shaft Diameter - Inch:
28.74
Shaft Diameter - Millimeter:
729.996
Inch - Metric:
Inch