26080-5454
Description
26080-5454 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 26080-5454
BDI # 22806061
Features
Housing Bore - Millimeter:
813.994
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
32.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
29.528
Shaft Diameter - Millimeter:
750.011
Inch - Metric:
Inch
25003-2079
Description
25003-2079 OIL SEAL ; NON-RETURNABLE 750MM ID 814MM OD 19MM W
Part # 25003-2079
BDI # 22817712
Features
Housing Bore - Millimeter:
813.994
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
32.047
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
29.528
Shaft Diameter - Millimeter:
750.011
Inch - Metric:
Inch
25003-3165
Description
25003-3165 OIL SEAL ; 750MM ID 800MM OD 20MM W
Part # 25003-3165
BDI # 22832747
Features
Housing Bore - Millimeter:
799.998
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
31.496
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
29.528
Shaft Diameter - Millimeter:
750.011
Inch - Metric:
Inch
24715-6632
Description
24715-6632 OIL SEAL ; 750MM ID 800MM OD 25MM W
Part # 24715-6632
BDI # 22818813
Features
Housing Bore - Millimeter:
799.998
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
31.496
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
29.528
Shaft Diameter - Millimeter:
750.011
Inch - Metric:
Inch