Features
Housing Bore - Millimeter:
799.998
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
31.496
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Shaft Diameter - Inch:
29.92
Shaft Diameter - Millimeter:
759.968
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Global Part Number GPN:
615974
24602-4917
Description
24602-4917 OIL SEAL ; 760MM ID 800MM OD 20MM W
Part # 24602-4917
BDI # 22839007
Features
Housing Bore - Millimeter:
799.998
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
31.496
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
29.92
Shaft Diameter - Millimeter:
759.968
Inch - Metric:
Inch