Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
4.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
3.313
Shaft Diameter - Millimeter:
84.15
Inch - Metric:
Inch
21086-2300
Description
21086-2300 HI-PERFORMANCE SEAL ; NON-RETURNABLE 84MM ID 114MM OD 13MM W
Part # 21086-2300
BDI # 22810856
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.313
Shaft Diameter - Millimeter:
84.15
Inch - Metric:
Inch
21086-2297
Description
21086-2297 HI-PERFORMANCE SEAL ; 84MM ID 111MM OD 13MM W
Part # 21086-2297
BDI # 22810985
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.313
Shaft Diameter - Millimeter:
84.15
Inch - Metric:
Inch
22987-0238
Description
22987-0238 HI-PERFORMANCE SEAL ; 84MM ID 114MM OD 18MM W
Part # 22987-0238
BDI # 22825354
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
18.263
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.719
Shaft Diameter - Inch:
3.313
Shaft Diameter - Millimeter:
84.15
Inch - Metric:
Inch
21095-2300
Description
21095-2300 HI-PERFORMANCE SEAL ; 84MM ID 114MM OD 13MM W
Part # 21095-2300
BDI # 22836571
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.313
Shaft Diameter - Millimeter:
84.15
Inch - Metric:
Inch