39275 / 3.938X4.999X0.438 CRWH1 R
Description
CRSEAL 39275 / 3.938X4.999X0.438 CRWH1 R ; SGL LIP SEAL
Part # 39275
BDI # 1251924
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185907
511853 / 3.938X4.906X0.484 HS9 R
Description
CRSEAL 511853 / 3.938X4.906X0.484 HS9 R ; NON-RETURNABLE SGL LIP SEAL
Part # 511853
BDI # 1253372
Features
Housing Bore - Millimeter:
124.612
Nominal Width - Millimeter:
12.294
Housing Bore - Inch:
4.906
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch
Other Features:
Large | Open Groove
Global Part Number GPN:
604192
511658 / 3.938X4.938X0.484 HS6 R
Description
CRSEAL 511658 / 3.938X4.938X0.484 HS6 R ; NON-RETURNABLE SGL LIP SEAL
Part # 511658
BDI # 1253363
Features
Housing Bore - Millimeter:
125.425
Nominal Width - Millimeter:
12.294
Housing Bore - Inch:
4.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch
Other Features:
Large | Open Groove
Global Part Number GPN:
605942
39276 / 3.938X4.999X0.438 CRWH1 V
Description
CRSEAL 39276 / 3.938X4.999X0.438 CRWH1 V ; SGL LIP SEAL
Part # 39276
BDI # 1251925
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185908
39277 / 3.938X4.999X0.438 CRWH1 R
Description
CRSEAL 39277 / 3.938X4.999X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 39277
BDI # 1251926
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185909