41761 / 4.188X5.251X0.469 CRSH1 R
Description
CRSEAL 41761 / 4.188X5.251X0.469 CRSH1 R ; SGL LIP SEAL
Part # 41761
BDI # 1244335
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.188
Shaft Diameter - Millimeter:
106.375
Inch - Metric:
Inch
Other Features:
With Inner Case | Secondary Steel Shell
Global Part Number GPN:
186039
41813 / 4.188X5.501X0.5 HMSHA3 R
Description
CRSEAL 41813 / 4.188X5.501X0.5 HMSHA3 R ; NON-RETURNABLE DBL LIP SEAL
Part # 41813
BDI # 1252272
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.188
Shaft Diameter - Millimeter:
106.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604106
41833 / 4.188X5.751X0.5 CRSHA1 R
Description
CRSEAL 41833 / 4.188X5.751X0.5 CRSHA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 41833
BDI # 1252277
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.188
Shaft Diameter - Millimeter:
106.375
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
186044
41814 / 4.188X5.501X0.5 HMSHA3 V
Description
CRSEAL 41814 / 4.188X5.501X0.5 HMSHA3 V ; NON-RETURNABLE DBL LIP SEAL
Part # 41814
BDI # 1414538
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.188
Shaft Diameter - Millimeter:
106.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603297
41751 / 4.188X4.999X0.469 CRSHA1 R
Description
CRSEAL 41751 / 4.188X4.999X0.469 CRSHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 41751
BDI # 1244334
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.188
Shaft Diameter - Millimeter:
106.375
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
186037