370025A
Description
370025A OIL SEAL ; 4.6250" SHAFT 6.0080" OD 0.8400" WD
Part # 370025A
BDI # 1338342
Features
Housing Bore - Millimeter:
152.603
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
6.008
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
142.875
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199430
46308 / 4.625X6X1.063 SCOTLL H
Description
CRSEAL 46308 / 4.625X6X1.063 SCOTLL H ; NON-RETURNABLE LIP SEAL
Part # 46308
BDI # 1252894
Features
Housing Bore - Millimeter:
152.4
Nominal Width - Millimeter:
27
Housing Bore - Inch:
6
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.063
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
46125 / 4.625X5.501X0.5 ALH1 S
Description
CRSEAL 46125 / 4.625X5.501X0.5 ALH1 S ; NON-RETURNABLE LIP SEAL
Part # 46125
BDI # 1252878
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186230
46300 / 4.625X6.001X2.469 PLUSXL H
Description
CRSEAL 46300/4.625X6.001X2.469 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 46300
BDI # 1252892
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
23.165
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.912
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch