48772 / 4.875X6.25X0.5 CRWH1 V
Description
CRSEAL 48772 / 4.875X6.25X0.5 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 48772
BDI # 1253129
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
48650 / 4.875X5.501X0.25 HM14 R
Description
CRSEAL 48650 / 4.875X5.501X0.25 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 48650
BDI # 1253122
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
186329
48692 / 4.875X6.001X0.5 CRWH1 V
Description
CRSEAL 48692 / 4.875X6.001X0.5 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 48692
BDI # 1253125
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186330
48726 / 4.875X6.126X0.5 CRWH1 R
Description
CRSEAL 48726 / 4.875X6.126X0.5 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 48726
BDI # 1253127
Features
Housing Bore - Millimeter:
155.6
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186332
48883 / 4.875X6.375X0.516 CRW3 R
Description
CRSEAL 48883 / 4.875X6.375X0.516 CRW3 R ; NON-RETURNABLE SGL LIP SEAL
Part # 48883
BDI # 1253133
Features
Housing Bore - Millimeter:
161.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
603601