Features
Housing Bore - Millimeter:
155.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
533929 / 5.125X7X0.5 HDW1 R
Description
CRSEAL 533929 / 5.125X7X0.5 HDW1 R SEAL ; NON-RETURNABLE
Part # 533929
BDI # 1253874
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
51276 / 5.125X6.5X0.5 CRSHA1 R
Description
CRSEAL 51276 / 5.125X6.5X0.5 CRSHA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 51276
BDI # 1253398
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
186444
51277 / 5.125X6.625X0.5 HDW1 R
Description
CRSEAL 51277 / 5.125X6.625X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 51277
BDI # 1253399
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186445
51240 / 5.125X6.126X0.5 CRWHA1 R
Description
CRSEAL 51240 / 5.125X6.126X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 51240
BDI # 1253387
Features
Housing Bore - Millimeter:
155.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604966