25006-3530
Description
25006-3530 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25006-3530
BDI # 22803546
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.375
Shaft Diameter - Millimeter:
187.325
Inch - Metric:
Inch
25003-3533
Description
25003-3533 HI-PERFORMANCE SEAL ; NON-RETURNABLE 187MM IDX219MM ODX19MM W
Part # 25003-3533
BDI # 22827975
Features
Housing Bore - Millimeter:
219.075
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
7.375
Shaft Diameter - Millimeter:
187.325
Inch - Metric:
Inch
25006-3537
Description
25006-3537 HI-PERFORMANCE SEAL ; NON-RETURNABLE 187MM IDX225MM ODX19MM W
Part # 25006-3537
BDI # 22841519
Features
Housing Bore - Millimeter:
225.425
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8.875
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
7.375
Shaft Diameter - Millimeter:
187.325
Inch - Metric:
Inch
21699-3528
Description
21699-3528 HI-PERFORMANCE SEAL ; NON-RETURNABLE 187MM ID 213MM OD 16MM W
Part # 21699-3528
BDI # 22813723
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.375
Shaft Diameter - Millimeter:
187.325
Inch - Metric:
Inch
26588-9126
Description
26588-9126 HI-PERFORMANCE SEAL ; NON-RETURNABLE 187MM ID 213MM OD 16MM W
Part # 26588-9126
BDI # 22831121
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
16.18
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.637
Shaft Diameter - Inch:
7.375
Shaft Diameter - Millimeter:
187.325
Inch - Metric:
Inch