24610-2043
Description
24610-2043 HI-PERFORMANCE SEAL ; NON-RETURNABLE 190MM ID 220MM OD 15MM W
Part # 24610-2043
BDI # 22827893
Features
Housing Bore - Millimeter:
220.015
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
8.662
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.481
Shaft Diameter - Millimeter:
190.017
Inch - Metric:
Inch
25006-3911
Description
25006-3911 HI-PERFORMANCE SEAL ; NON-RETURNABLE 190MM IDX225MM ODX16MM W
Part # 25006-3911
BDI # 22826564
Features
Housing Bore - Millimeter:
225.019
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
8.859
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
7.481
Shaft Diameter - Millimeter:
190.017
Inch - Metric:
Inch