21699-3959
Description
21699-3959 OIL SEAL ; NON-RETURNABLE 232MM ID 273MM OD
Part # 21699-3959
BDI # 22839631
Features
Housing Bore - Millimeter:
273.05
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9.125
Shaft Diameter - Millimeter:
231.775
Inch - Metric:
Inch
25003-0466
Description
25003-0466 OIL SEAL ; 232MM ID 274MM OD 18MM W
Part # 25003-0466
BDI # 22841663
Features
Housing Bore - Millimeter:
274.295
Nominal Width - Millimeter:
17.856
Housing Bore - Inch:
10.799
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.703
Shaft Diameter - Inch:
9.125
Shaft Diameter - Millimeter:
231.775
Inch - Metric:
Inch
21086-3959
Description
21086-3959 OIL SEAL ; 232MM ID 273MM OD 19MM W
Part # 21086-3959
BDI # 22833217
Features
Housing Bore - Millimeter:
273.05
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9.125
Shaft Diameter - Millimeter:
231.775
Inch - Metric:
Inch
25003-3958
Description
25003-3958 OIL SEAL ; 232MM ID 270MM OD 19MM W
Part # 25003-3958
BDI # 22840637
Features
Housing Bore - Millimeter:
269.875
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9.125
Shaft Diameter - Millimeter:
231.775
Inch - Metric:
Inch
24600-4803
Description
24600-4803 OIL SEAL ; 232MM ID 264MM OD 16MM W
Part # 24600-4803
BDI # 22847104
Features
Housing Bore - Millimeter:
263.525
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9.125
Shaft Diameter - Millimeter:
231.775
Inch - Metric:
Inch