25004-5339
Description
25004-5339 OIL SEAL ; NON-RETURNABLE 250MM ID 280MM OD
Part # 25004-5339
BDI # 22824118
Features
Housing Bore - Millimeter:
279.984
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
11.023
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
9.842
Shaft Diameter - Millimeter:
249.987
Inch - Metric:
Inch
25003-4497
Description
25003-4497 OIL SEAL ; 250MM ID 290MM OD 15MM W
Part # 25003-4497
BDI # 22847982
Features
Housing Bore - Millimeter:
289.992
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
11.417
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
9.842
Shaft Diameter - Millimeter:
249.987
Inch - Metric:
Inch
25004-8607
Description
25004-8607 OIL SEAL ; NON-RETURNABLE 250MM ID 290MM OD 16MM W
Part # 25004-8607
BDI # 22827905
Features
Housing Bore - Millimeter:
289.992
Nominal Width - Millimeter:
15.977
Housing Bore - Inch:
11.417
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.629
Shaft Diameter - Inch:
9.842
Shaft Diameter - Millimeter:
249.987
Inch - Metric:
Inch
24782-5339
Description
24782-5339 OIL SEAL ; 250MM ID 280MM OD 15MM W
Part # 24782-5339
BDI # 22810499
Features
Housing Bore - Millimeter:
279.984
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
11.023
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
9.842
Shaft Diameter - Millimeter:
249.987
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
279.984
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
11.023
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.842
Shaft Diameter - Millimeter:
249.987
Inch - Metric:
Inch