Page 1 of 11357

Next

Compare
111951.00

COMPARE

111951.00

Description
111951.00 BRAKE AC MOTOR ; 1HP 56C FRM 1800RPM 115/208-230VAC

LEESON

Part # 11195100

BDI # 554601

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10.6/5.3 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
10CH704

COMPARE

10CH704

Description
10CH704 BEARING HANGER ; 10" X 2" 70

MARTIN SPROCKET & GR

Part # 10CH704

BDI # 613988

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.375
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 161.925

Series: 70
Inch - Metric: Inch
Length - Millimeter: 279.4
Other Features: 10 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch: 11

Price Inventory : In stock
Loading Price
QTY
38X48X4 HM4 R

COMPARE

38X48X4 HM4 R

Description
CRSEAL 38X48X4 HM4 R SINGLE LIP SEAL ; NON-RETURNABLE

SKF

Part # 38X48X4 HM4 R

BDI # 1251870

Features

Housing Bore - Millimeter: 48
Nominal Width - Millimeter: 4
Housing Bore - Inch: 1.89
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.157
Shaft Diameter - Inch: 1.496
Shaft Diameter - Millimeter: 38
Inch - Metric: Metric
Global Part Number GPN: 607765

Price Inventory : In stock
Loading Price
QTY
43X60X10 HMS4 R

COMPARE

43X60X10 HMS4 R

Description
CRSEAL 43X60X10 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE

SKF

Part # 43X60X10 HMS4 R

BDI # 1252466

Features

Housing Bore - Millimeter: 60
Nominal Width - Millimeter: 10
Housing Bore - Inch: 2.362
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.693
Shaft Diameter - Millimeter: 43
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 608086

Price Inventory : In stock
Loading Price
QTY
15660 / 1.563X2.531X0.5 X15 R

COMPARE

15660 / 1.563X2.531X0.5 X15 R

Description
CRSEAL 15660 / 1.563X2.531X0.5 X15 R ; NON-RETURNABLE LIP SEAL

SKF

Part # 15660

BDI # 1243051

Features

Housing Bore - Millimeter: 64.287
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 2.531
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.563
Shaft Diameter - Millimeter: 39.7
Inch - Metric: Inch
Other Features: External Lip | Without Inner Case
Global Part Number GPN: 603985

Price Inventory : In stock
Loading Price
QTY