Page 1 of 93

Next

Compare
M099462.00

COMPARE

M099462.00

Description
M099462.00 AGRICULTURAL MOTOR ; 1/2HP 1060RPM 48Y TEAO 115/230V

LEESON

Part # M099462.00

BDI # 20180528

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5/2.5 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
K541;5K49MN6081

COMPARE

K541;5K49MN6081

Description
5K49MN6081 FAN/BLOWER MOTOR ; 1/2HP 1140RPM TEFC 56 3/60/208230/460V

LEESON

Part # K541

BDI # 17092342

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.6-2.6 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
X009;048A11O787

COMPARE

X009;048A11O787

Description
048A11O787 FAN/BLOWER MOTOR ; 3/4HP 1075RPM OPEN 48Y 1/60/115V

LEESON

Part # X009

BDI # 17096025

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.75
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 10.2 Ampere | 6 Poles
Mounting Method: Resilient Ring | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
5K38SN267S

COMPARE

5K38SN267S

Description
5K38SN267S CONDENSER FAN MOTOR ; 3/4HP 1140RPM OPEN 48Z 3/60/208230/460V

LEESON

Part # K1404

BDI # 17091895

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.25
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3.3-3.8 Ampere | 6 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
C1817;5KC49SN6380

COMPARE

C1817;5KC49SN6380

Description
5KC49SN6380 EP AC MOTOR ; 1/2HP 1200RPM EPFC 56CZ 1/60/115V

LEESON

Part # C1817

BDI # 17090130

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 15.3
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8 Ampere | 6 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY