Page 1 of 90

Next

Compare
WZ1-1/4L

COMPARE

WZ1-1/4L

Description
WZ1 1/4"L ; ROUND SHAFTING

INA

Part # 4012802104349

BDI # 18316048

Features

Shaft Diameter - Inch: 1.25
Shaft Diameter - Millimeter: 31.75
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 157.48
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
WZ2L

COMPARE

WZ2L

Description
WZ2"L ; ROUND SHAFTING

INA

Part # 4012802104400

BDI # 18318300

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 157.48
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
WZ3/8L-X46CR13

COMPARE

WZ3/8L-X46CR13

Description
WZ3/8"LX46CR13 ; ROUND SHAFTING

INA

Part # 4012802104585

BDI # 18318305

Features

Shaft Diameter - Inch: 0.375
Shaft Diameter - Millimeter: 9.525
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 157.48

Price Inventory : Available to order
Loading Price
QTY
5 MM RL

COMPARE

5 MM RL

Description
5 MM RL SHAFT ; 5MM DIA 60 CASE

THOMSON

Part # 5 MM RL

BDI # 843327

Features

Shaft Diameter - Inch: 0.197
Shaft Diameter - Millimeter: 5
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 94
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
5 MM SS RL

COMPARE

5 MM SS RL

Description
5 MM SS RL SHAFT ; 5MM DIA 60 CASE

THOMSON

Part # 5 MM SS RL

BDI # 843328

Features

Shaft Diameter - Inch: 0.197
Shaft Diameter - Millimeter: 5
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 75

Price Inventory : Available to order
Loading Price
QTY