111951.00
Description
111951.00 BRAKE AC MOTOR ; 1HP 56C FRM 1800RPM 115/208-230VAC
Part # 11195100
BDI # 554601
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 10.6/5.3 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
20X38X7 CRW1 R
Description
CRSEAL 20X38X7 CRW1 R SGL LIP SEAL ; NON-RETURNABLE
Part # 20X38X7 CRW1 R
BDI # 1242221
Features
Housing Bore - Millimeter:
38
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187292
25X35X5 CRW1 V
Description
CRSEAL 25X35X5 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 25X35X5 CRW1 V
BDI # 22779014
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Without Inner Case
112429.00
Description
112429.00 WASHDOWN MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
Part # 11242900
BDI # 554619
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.9-2/1 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
116605.00
Description
116605.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450RPM 56C EPFC 115/208-230 1PH
Part # 116605.00
BDI # 20180653
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 7/3.2-3.5 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid