64993 / 6.5X7.5X0.5 CRWA1 R
Description
CRSEAL 64993 / 6.5X7.5X0.5 CRWA1 R SEAL
Part # 64993
BDI # 1244625
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603837
64994 / 6.5X7.5X0.5 CRWH1 R
Description
CRSEAL 64994 / 6.5X7.5X0.5 CRWH1 R SEAL
Part # 64994
BDI # 1244626
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187108
66217 / 6.625X7.625X0.5 HDW1 R
Description
CRSEAL 66217 / 6.625X7.625X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 66217
BDI # 1262616
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603719
Features
Housing Bore - Millimeter:
203.2
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199435
64998 / 6.5X7.5X0.5 CRWH1 V
Description
CRSEAL 64998 / 6.5X7.5X0.5 CRWH1 V SEAL
Part # 64998
BDI # 1262470
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187109