21247-4615
Description
21247-4615 OIL SEAL ; 387MM ID 425MM OD 17MM W
Part # 21247-4615
BDI # 22825745
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
16.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
25003-9906
Description
25003-9906 OIL SEAL ; 384MM ID 435MM OD 19MM W
Part # 25003-9906
BDI # 22838756
Features
Housing Bore - Millimeter:
434.975
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.125
Shaft Diameter - Millimeter:
384.175
Inch - Metric:
Inch
26180-6618
Description
26180-6618 OIL SEAL ; 387MM ID 438MM OD 16MM W
Part # 26180-6618
BDI # 22836380
Features
Housing Bore - Millimeter:
438.15
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
17.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
25003-7814
Description
25003-7814 OIL SEAL ; 386MM ID 437MM OD 19MM W
Part # 25003-7814
BDI # 22828146
Features
Housing Bore - Millimeter:
436.575
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.188
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.188
Shaft Diameter - Millimeter:
385.775
Inch - Metric:
Inch
25003-9279
Description
25003-9279 OIL SEAL ; 384MM ID 410MM OD 10MM W
Part # 25003-9279
BDI # 22839882
Features
Housing Bore - Millimeter:
409.575
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
16.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
15.125
Shaft Diameter - Millimeter:
384.175
Inch - Metric:
Inch