21243-4221
Description
21243-4221 OIL SEAL ; 495MM ID 546MM OD 22MM W
Part # 21243-4221
BDI # 22833834
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch
25003-1780
Description
25003-1780 OIL SEAL ; 498MM ID 537MM OD 13MM W
Part # 25003-1780
BDI # 22802740
Features
Housing Bore - Millimeter:
536.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
21.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
19.625
Shaft Diameter - Millimeter:
498.475
Inch - Metric:
Inch
24700-2654
Description
24700-2654 OIL SEAL ; NON-RETURNABLE 499MM ID 550MM OD 21MM W
Part # 24700-2654
BDI # 22827427
Features
Housing Bore - Millimeter:
549.529
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
21.635
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
19.635
Shaft Diameter - Millimeter:
498.729
Inch - Metric:
Inch
24700-4646
Description
24700-4646 OIL SEAL ; NON-RETURNABLE 495MM ID 552MM OD 22MM W
Part # 24700-4646
BDI # 22827432
Features
Housing Bore - Millimeter:
552.45
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch
26081-6980
Description
26081-6980 OIL SEAL ; NON-RETURNABLE 495MM ID 546MM OD 19MM W
Part # 26081-6980
BDI # 22831561
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch