Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.375
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
161.925
Series:
70
Inch - Metric:
Inch
Length - Millimeter:
279.4
Other Features:
10 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch:
11
56X70X8 HMS4 R
Description
CRSEAL 56X70X8 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 56X70X8 HMS4 R
BDI # 1254151
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
184103
21245 / 2.125X3.125X0.438 CRWHA1 P
Description
CRSEAL 21245 / 2.125X3.125X0.438 CRWHA1P ; DBL LIP SEAL
Part # 21245
BDI # 1243536
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183916
20538 / 2.063X2.842X0.438 CRWH1 R
Description
CRSEAL 20538 / 2.063X2.842X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 20538
BDI # 1245777
Features
Housing Bore - Millimeter:
72.187
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.842
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604369
55X80X8 CRW1 V
Description
CRSEAL 55X80X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 55X80X8 CRW1 V
BDI # 1243559
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184003