Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.375
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
161.925
Series:
70
Inch - Metric:
Inch
Length - Millimeter:
279.4
Other Features:
10 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch:
11
56X70X8 HMS4 R
Description
CRSEAL 56X70X8 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 56X70X8 HMS4 R
BDI # 1254151
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
184103
TSN 617 L
Description
TSN617L OBSOLETE USE 28711452 10/25 ; 4 LIP THERMOPLASTIC ELASTOMER
Part # TSN 617 L
BDI # 1418041
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Thermoplastic Polyesterelastomer
Nominal Width - Inch:
0
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
TSN 611 L
Description
TSN 611 L LIP SEAL ; 4 LIP THERMOPLASTIC ELASTOMER
Part # TSN 611 L
BDI # 1418017
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Thermoplastic Polyesterelastomer
Nominal Width - Inch:
0
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
TSN 515 L
Description
TSN 515 L OIL SEAL ; 4 LIP THERMOPLASTIC ELASTOMER
Part # TSN 515 L
BDI # 1417830
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Thermoplastic Polyesterelastomer
Nominal Width - Inch:
0
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric