58X80X12 HMSA10 RG
Description
CRSEAL 58X80X12 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE 2.283" SHAFT DIA 2 LIP
Part # 58X80X12 HMSA10 RG
BDI # 1257998
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
58
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608602
22532 / 2.25X3.371X0.438 CRWHA1 R
Description
CRSEAL 22532 / 2.25X3.371X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 22532
BDI # 1243625
Features
Housing Bore - Millimeter:
85.623
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.371
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184210
22870 / 2.297X3.148X0.359 HM18 R
Description
CRSEAL 22870 / 2.297X3.148X0.359 HM18 R ; SGL LIP SEAL
Part # 22870
BDI # 1246981
Features
Housing Bore - Millimeter:
79.959
Nominal Width - Millimeter:
9.119
Housing Bore - Inch:
3.148
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.297
Shaft Diameter - Millimeter:
58.344
Inch - Metric:
Inch
Other Features:
With Inner Case | U-Shaped Shell
Global Part Number GPN:
603887
24286 / 2.438X3.35X0.375 CRW1 R
Description
CRSEAL 24286 / 2.438X3.35X0.375 CRW1 R ; SGL LIP SEAL
Part # 24286
BDI # 1248568
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184420
22626 / 2.25X3.751X0.438 CRWH1 R
Description
CRSEAL 22626 / 2.25X3.751X0.438 CRWH1 R ; SGL LIP SEAL
Part # 22626
BDI # 1246947
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604234