SIL 10X18X6.3
Description
CRSEAL SIL 10X18X6.3 HYDRAULIC ROD SEAL
Part # SIL 10X18X6.3
BDI # 1294327
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
6.3
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.248
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Inch - Metric:
Metric
12X28X7 HMSA10 RG
Description
CRSEAL 12X28X7 HMSA10 RG DBL LIP SEAL ; 0.472MM SHAFT DIA 28MM HOUSING BORE
Part # 12X28X7 HMSA10 RG
BDI # 1256943
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606275
4641 / 0.469X0.999X0.313 P2 R
Description
CRSEAL 4641 / 0.469X0.999X0.313 P2 R ; NON-RETURNABLE LIP SEAL
Part # 4641
BDI # 1252900
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.469
Shaft Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186239
12X19X3 HM4 R
Description
CRSEAL 12X19X3 HM4 R SINGLE LIP SEAL ; NON-RETURNABLE NITRILE
Part # 12X19X3 HM4 R
BDI # 1241133
Features
Housing Bore - Millimeter:
19
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.748
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Global Part Number GPN:
606246
3101 / 0.313X0.749X0.25 CRWA5 R
Description
CRSEAL 3101 / 0.313X0.749X0.25 CRWA5 R ; DBL LIP SEAL
Part # 3101
BDI # 1249986
Features
Housing Bore - Millimeter:
19.025
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.749
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
185157