25010-2359
Description
25010-2359 OIL SEAL ; 650MM ID 700MM OD 20MM W
Part # 25010-2359
BDI # 22839083
Features
Housing Bore - Millimeter:
699.999
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
27.559
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
25.591
Shaft Diameter - Millimeter:
650.011
Inch - Metric:
Inch
25003-6321
Description
25003-6321 OIL SEAL ; 654MM ID 683MM OD 16MM W
Part # 25003-6321
BDI # 22846478
Features
Housing Bore - Millimeter:
682.625
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
26.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
25.75
Shaft Diameter - Millimeter:
654.05
Inch - Metric:
Inch
21245-1073
Description
21245-1073 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 21245-1073
BDI # 22802683
Features
Housing Bore - Millimeter:
689.991
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
27.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
25.591
Shaft Diameter - Millimeter:
650.011
Inch - Metric:
Inch
24700-0456
Description
24700-0456 OIL SEAL ; 654MM ID 692MM OD 19MM W
Part # 24700-0456
BDI # 22827300
Features
Housing Bore - Millimeter:
692.15
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
27.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25.75
Shaft Diameter - Millimeter:
654.05
Inch - Metric:
Inch
25001-8773
Description
25001-8773 OIL SEAL ; 651MM ID 679MM OD 13MM W
Part # 25001-8773
BDI # 22822502
Features
Housing Bore - Millimeter:
679.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
26.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
25.625
Shaft Diameter - Millimeter:
650.875
Inch - Metric:
Inch