85X105X12 HMS5 RG
Description
CRSEAL 85X105X12 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE 3.346MM SHAFT DIA 105MMB
Part # 85X105X12 HMS5 RG
BDI # 1258056
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609044
33645 / 3.375X4.125X0.375 CRW1 R
Description
CRSEAL 33645 / 3.375X4.125X0.375 CRW1 R ; SGL LIP SEAL
Part # 33645
BDI # 1244089
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185423
34283 / 3.438X4.501X0.438 CRWHA1 R
Description
CRSEAL 34283 / 3.438X4.501X0.438 CRWHA1R ; DBL LIP SEAL
Part # 34283
BDI # 1244109
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185474
33033 / 3.313X4.125X0.438 CRWH1 R
Description
CRSEAL 33033 / 3.313X4.125X0.438 CRWH1 R ; SGL LIP SEAL
Part # 33033
BDI # 1250798
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.313
Shaft Diameter - Millimeter:
84.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185374
32502 / 3.25X4.501X0.438 CRWHA1 R
Description
CRSEAL 32502 / 3.25X4.501X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 32502
BDI # 1414157
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185286