38745 / 3.875X5.376X0.438 CRWH1 R
Description
CRSEAL 38745 / 3.875X5.376X0.438 CRWH1 R ; SGL LIP SEAL
Part # 38745
BDI # 1244258
Features
Housing Bore - Millimeter:
136.55
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185853
37825 / 3.78X4.606X0.472 HMSA7 S
Description
CRSEAL 37825 / 3.78X4.606X0.472 HMSA7 S ; NON-RETURNABLE DBL LIP SEAL
Part # 37825
BDI # 1251704
Features
Housing Bore - Millimeter:
116.992
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
4.606
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
3.78
Shaft Diameter - Millimeter:
96.012
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
185791
37389 / 3.75X4.751X0.375 CRWA1 R
Description
CRSEAL 37389 / 3.75X4.751X0.375 CRWA1 R ; DBL LIP SEAL
Part # 37389
BDI # 1244225
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603929
TSN 522 L
Description
TSN 522 L OBSOLETE USE 28711450 10/25 ; LIP 100MM SHAFT
Part # TSN 522 L
BDI # 1417820
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Thermoplastic Polyesterelastomer
Nominal Width - Inch:
0
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
38731 / 3.875X5.251X0.438 CRWHA1 R
Description
CRSEAL 38731 / 3.875X5.251X0.438 CRWHA1R ; DBL LIP SEAL
Part # 38731
BDI # 1244256
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185852