26088-4567
Description
26088-4567 OIL SEAL ; NON-RETURNABLE 972MM ID 1035MM OD 22MM W
Part # 26088-4567
BDI # 22846336
Features
Housing Bore - Millimeter:
1035.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
38.25
Shaft Diameter - Millimeter:
971.55
Inch - Metric:
Inch
24736-4455
Description
24736-4455 OIL SEAL ; 970MM ID 1034MM OD 22MM W
Part # 24736-4455
BDI # 22815874
Features
Housing Bore - Millimeter:
1034.009
Nominal Width - Millimeter:
22.2
Housing Bore - Inch:
40.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.874
Shaft Diameter - Inch:
38.189
Shaft Diameter - Millimeter:
970.001
Inch - Metric:
Inch
25003-5601
Description
25003-5601 OIL SEAL ; 972MM ID 1022MM OD 21MM W
Part # 25003-5601
BDI # 22825189
Features
Housing Bore - Millimeter:
1022.35
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
38.25
Shaft Diameter - Millimeter:
971.55
Inch - Metric:
Inch
24702-0569
Description
24702-0569 OIL SEAL ; NON-RETURNABLE 972MM ID 1022MM OD 22MM W
Part # 24702-0569
BDI # 22834851
Features
Housing Bore - Millimeter:
1022.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
38.25
Shaft Diameter - Millimeter:
971.55
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1022.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
38.25
Shaft Diameter - Millimeter:
971.55
Inch - Metric:
Inch