39275 / 3.938X4.999X0.438 CRWH1 R
Description
CRSEAL 39275 / 3.938X4.999X0.438 CRWH1 R ; SGL LIP SEAL
Part # 39275
BDI # 1251924
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185907
511658 / 3.938X4.938X0.484 HS6 R
Description
CRSEAL 511658 / 3.938X4.938X0.484 HS6 R ; NON-RETURNABLE SGL LIP SEAL
Part # 511658
BDI # 1253363
Features
Housing Bore - Millimeter:
125.425
Nominal Width - Millimeter:
12.294
Housing Bore - Inch:
4.938
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch
Other Features:
Large | Open Groove
Global Part Number GPN:
605942
39277 / 3.938X4.999X0.438 CRWH1 R
Description
CRSEAL 39277 / 3.938X4.999X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 39277
BDI # 1251926
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185909
39385 / 3.938X5.372X1.031 CRWH2 R
Description
CRSEAL 39385 / 3.938X5.372X1.031 CRWH2 R ; NON-RETURNABLE SGL LIP SEAL
Part # 39385
BDI # 1251931
Features
Housing Bore - Millimeter:
136.449
Nominal Width - Millimeter:
26.187
Housing Bore - Inch:
5.372
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
185913
39380 / 3.938X5.374X1.016 SCOT1 R
Description
CRSEAL 39380 / 3.938X5.374X1.016 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 39380
BDI # 1251930
Features
Housing Bore - Millimeter:
136.5
Nominal Width - Millimeter:
25.806
Housing Bore - Inch:
5.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.016
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch