21086-2570
Description
21086-2570 HI-PERFORMANCE SEAL ; NON-RETURNABLE 103MM ID 130MM OD 13MM W
Part # 21086-2570
BDI # 22812620
Features
Housing Bore - Millimeter:
130.175
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.063
Shaft Diameter - Millimeter:
103.2
Inch - Metric:
Inch
24060-3386
Description
24060-3386 HI-PERFORMANCE SEAL ; 103MM ID 133MM OD 10MM W
Part # 24060-3386
BDI # 22831701
Features
Housing Bore - Millimeter:
133.35
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
4.063
Shaft Diameter - Millimeter:
103.2
Inch - Metric:
Inch
21086-2573
Description
21086-2573 HI-PERFORMANCE SEAL ; 103MM ID 133MM OD 13MM W
Part # 21086-2573
BDI # 22844450
Features
Housing Bore - Millimeter:
133.35
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.063
Shaft Diameter - Millimeter:
103.2
Inch - Metric:
Inch
25003-3906
Description
25003-3906 HI-PERFORMANCE SEAL ; 103MM IDX140MM ODX13MM W
Part # 25003-3906
BDI # 22846552
Features
Housing Bore - Millimeter:
139.7
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.063
Shaft Diameter - Millimeter:
103.2
Inch - Metric:
Inch
25003-3916
Description
25003-3916 HI-PERFORMANCE SEAL ; 103MM IDX137MM ODX10MM W
Part # 25003-3916
BDI # 22832779
Features
Housing Bore - Millimeter:
136.525
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
4.063
Shaft Diameter - Millimeter:
103.2
Inch - Metric:
Inch