Features
Housing Bore - Millimeter:
139.7
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199459
43752 / 4.375X5.751X1.016 SCOT1 R
Description
CRSEAL 43752 / 4.375X5.751X1.016 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 43752
BDI # 1252452
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
25.806
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.016
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
43762 / 4.375X5.907X0.984 CRWHA2 R
Description
CRSEAL 43762/ 4.375X5.907X0.984 CRWHA2 R ; NON-RETURNABLE DBL LIP SEAL
Part # 43762
BDI # 1252457
Features
Housing Bore - Millimeter:
150.038
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
5.907
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603946
43860 / 4.375X6.254X0.922 SCOT1 R
Description
CRSEAL 43860 / 4.375X6.254X0.922 SCOT1 R ; SCOT SEAL
Part # 43860
BDI # 1252460
Features
Housing Bore - Millimeter:
158.852
Nominal Width - Millimeter:
23.419
Housing Bore - Inch:
6.254
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.922
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
43865 / 4.375X6.254X1.047 SCOT1 R
Description
CRSEAL 43865 / 4.375X6.254X1.047 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 43865
BDI # 1252461
Features
Housing Bore - Millimeter:
158.852
Nominal Width - Millimeter:
26.594
Housing Bore - Inch:
6.254
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.047
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch