25003-8490
Description
25003-8490 HI-PERFORMANCE SEAL ; NON-RETURNABLE 113MM IDX150MM ODX12MM W
Part # 25003-8490
BDI # 22828655
Features
Housing Bore - Millimeter:
149.606
Nominal Width - Millimeter:
12.294
Housing Bore - Inch:
5.89
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.484
Shaft Diameter - Inch:
4.438
Shaft Diameter - Millimeter:
112.725
Inch - Metric:
Inch
25003-6362
Description
25003-6362 HI-PERFORMANCE SEAL ; NON-RETURNABLE 113MM IDX138MM ODX13MM W
Part # 25003-6362
BDI # 22807101
Features
Housing Bore - Millimeter:
138.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.438
Shaft Diameter - Millimeter:
112.725
Inch - Metric:
Inch
24626-2732
Description
24626-2732 HI-PERFORMANCE SEAL ; NON-RETURNABLE 113MM ID 140MM OD 13MM W
Part # 24626-2732
BDI # 22817345
Features
Housing Bore - Millimeter:
139.7
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.438
Shaft Diameter - Millimeter:
112.725
Inch - Metric:
Inch
25003-2816
Description
25003-2816 HI-PERFORMANCE SEAL ; NON-RETURNABLE 113MM IDX149MM ODX13MM W
Part # 25003-2816
BDI # 22836386
Features
Housing Bore - Millimeter:
149.225
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.438
Shaft Diameter - Millimeter:
112.725
Inch - Metric:
Inch
25009-6362
Description
25009-6362 HI-PERFORMANCE SEAL ; NON-RETURNABLE 113MM IDX138MM ODX13MM W
Part # 25009-6362
BDI # 22823017
Features
Housing Bore - Millimeter:
138.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.437
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.438
Shaft Diameter - Millimeter:
112.725
Inch - Metric:
Inch