21086-2777
Description
21086-2777 HI-PERFORMANCE SEAL ; NON-RETURNABLE 116MM ID 143MM OD 13MM W
Part # 21086-2777
BDI # 22812187
Features
Housing Bore - Millimeter:
142.875
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.563
Shaft Diameter - Millimeter:
115.9
Inch - Metric:
Inch
25145-2780
Description
25145-2780 HI-PERFORMANCE SEAL ; NON-RETURNABLE 116MM ID 146MM OD
Part # 25145-2780
BDI # 22802330
Features
Housing Bore - Millimeter:
146.05
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.563
Shaft Diameter - Millimeter:
115.9
Inch - Metric:
Inch
25003-9842
Description
25003-9842 HI-PERFORMANCE SEAL ; NON-RETURNABLE 116MM IDX138MM OD
Part # 25003-9842
BDI # 22804334
Features
Housing Bore - Millimeter:
138.125
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5.438
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
4.563
Shaft Diameter - Millimeter:
115.9
Inch - Metric:
Inch
21086-2789
Description
21086-2789 HI-PERFORMANCE SEAL ; 116MM ID 156MM OD 13MM W
Part # 21086-2789
BDI # 22837392
Features
Housing Bore - Millimeter:
155.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.563
Shaft Diameter - Millimeter:
115.9
Inch - Metric:
Inch
25003-4796
Description
25003-4796 HI-PERFORMANCE SEAL ; 116MM IDX144MM ODX13MM W
Part # 25003-4796
BDI # 22810327
Features
Housing Bore - Millimeter:
144.475
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.563
Shaft Diameter - Millimeter:
115.9
Inch - Metric:
Inch