370025A
Description
370025A OIL SEAL ; 4.6250" SHAFT 6.0080" OD 0.8400" WD
Part # 370025A
BDI # 1338342
Features
Housing Bore - Millimeter:
152.603
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
6.008
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
142.875
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199430
46285 / 4.625X6.001X0.5 CRWH1 R
Description
CRSEAL 46285 / 4.625X6.001X0.5 CRWH1 R ; SGL LIP SEAL
Part # 46285
BDI # 1244425
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186237
46125 / 4.625X5.501X0.5 ALH1 S
Description
CRSEAL 46125 / 4.625X5.501X0.5 ALH1 S ; NON-RETURNABLE LIP SEAL
Part # 46125
BDI # 1252878
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186230
46309 / 4.625X6.186X1.25 HMSA8 R
Description
CRSEAL 46309 / 4.625X6.186X1.25 HMSA8 R ; NON-RETURNABLE DBL LIP SEAL
Part # 46309
BDI # 1252895
Features
Housing Bore - Millimeter:
157.124
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
6.186
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
604538