46770 / 4.688X5.751X0.512 CRWH1 S
Description
CRSEAL 46770 / 4.688X5.751X0.512 CRWH1 S ; NON-RETURNABLE SGL LIP SEAL
Part # 46770
BDI # 18204910
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.688
Shaft Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
46851 / 4.688X5.751X0.25 HD1 R
Description
CRSEAL 46851 / 4.688X5.751X0.25 HD1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 46851
BDI # 1252920
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.688
Shaft Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case | Quill Wiper Seal
Global Part Number GPN:
186248
46950 / 4.688X6.25X0.5 CRWH1 R
Description
CRSEAL 46950 / 4.688X6.25X0.5 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 46950
BDI # 1252926
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.688
Shaft Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186251
46800 / 4.688X5.751X0.512 CRWH1 R
Description
CRSEAL 46800 / 4.688X5.751X0.512 CRWH1 R ; SGL LIP SEAL
Part # 46800
BDI # 1244433
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.688
Shaft Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186246
46975 / 4.688X6.4X1.525 HDDF1 R
Description
CRSEAL 46975 / 4.688X6.4X1.525 HDDF1 R ; NON-RETURNABLE SEAL
Part # 46975
BDI # 1252927
Features
Housing Bore - Millimeter:
162.56
Nominal Width - Millimeter:
38.735
Housing Bore - Inch:
6.4
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.525
Shaft Diameter - Inch:
4.688
Shaft Diameter - Millimeter:
119.075
Inch - Metric:
Inch